VULCAN HART 00-422322-000G1 Element, Head Assembly., 4.1 x 14.55 x 3.25 Inch Size | AP3ZRH

VULCAN HART 00-422322-000G1 Element, Head Assembly., 4.1 x 14.55 x 3.25 Inch Size

Item: AP3ZRH Model: 00-422322-000G1
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Element Assembly
Height 3 1/4"
Length 4.1"
Width 14.55"

Shipping Info:

Ship weight (kg) 2.31
Ship height (cm)8.26
Ship length (cm)36.96
Ship width (cm)10.41
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-422322-000G1 Element, Head Assembly., 4.1 x 14.55 x 3.25 Inch Size