VULCAN HART 00-419605 Panel, Spacer, 4.1 x 6.2 x 0.65 Inch Size | AP3ZCH

VULCAN HART 00-419605 Spacer, 4.1 In Lg.

Item: AP3ZCH Model: 00-419605
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Spacer
Height 0.65"
Length 4.1"
Width 6 1/5"

Shipping Info:

Ship weight (kg) 0.005
Ship height (cm)1.65
Ship length (cm)15.75
Ship width (cm)10.41
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-419605 Spacer, 4.1 In Lg.