VON DUPRIN 6214 24V US32D CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc | CU7ZYW 46TX38

VON DUPRIN 6214 24V US32D CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc

Item: CU7ZYW Model: 6214 24V US32D CONCross Ref: 46TX38
7 In Stock

Ships within 2 days via

€1,742.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electric Strike
Bolt Throw 3/4"
Door Frame Type Aluminum, Hollow Metal, Wood
Faceplate Depth 3/16"
Faceplate Height 9"
Faceplate Width 1 3/8"
Failure Mode Fail Secure
Features Adjustable Strike Box
Fire Rating Yes
For Use With Mortise/Cylindrical Locksets
Includes Plug Connector
Input Voltage 24V AC/DC
Material Stainless Steel
Performance Heavy Duty
Pulling Force 1500 lbs.
Strike Cycles 250, 000 Cycles

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPull ForceFinishInput VoltageBolt ThrowFire RatingMaterialFailure ModeDoor Frame TypePrice
VON DUPRIN 5100-3FP 689 Electric Strike 12/24vdc Fail Secure | AE2EML 4WY66 5100-3FP 6891000 lbs.--5/8"----€506.22
VON DUPRIN 6112 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMM 4WY67 6112 24VDC US32D1500 lbs.-24V3/4"3 hrs.---€1,481.06
VON DUPRIN 6112 12VDC US32D Electric Strike 12vdc Fail Secure | AE2EMN 4WY68 6112 12VDC US32D1500 lbs.-12V3/4"3 hrs.---€1,388.40
VON DUPRIN 6211 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMP 4WY69 6211 24VDC US32D1500 lbs.-24V AC/DC3/4"3 hrs.---€1,302.26
VON DUPRIN 6211 12VDC US32D Electric Strike 12vdc Fail Secure | AE2EMQ 4WY70 6211 12VDC US32D1500 lbs.-12V AC/DC3/4"3 hrs.---€1,424.80
VON DUPRIN 6215 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMR 4WY71 6215 24VDC US32D1500 lbs.-24V AC/DC3/4"3 hrs.---€1,503.35
VON DUPRIN 6400 US32D Electric Strike HD Mortise Locks 4-7/8 Inch Height | AH9LCQ 40GN40 6400 US32D1500 lbs.-------€936.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 6214 24V US32D CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc
€1,742.12 /unit