VOLLRATH 79170 Bain Marie Pot Cover

Item: AD8WVV Model: 79170Cross Ref: 4NDZ4
7 In Stock

Ships within 2 days via

€24.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bain Marie Pot Cover
Material Stainless Steel

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.05
Ship length (cm)14.73
Ship width (cm)22.1
HS code7323930045
Country of OriginUS

Product Variants

ProductModelCapacityOverall HeightWidthColorPrice
VOLLRATH 79040 Pot 1 1/4 Quart D 5 3/4 Inch | AD8WVQ 4NDY9 79040--5.7"-€16.46
VOLLRATH 79080 Bain Marie Pot Cover | AD8WVR 4NDZ1 790802 qt1 1/4"-Silver€19.21
VOLLRATH 79100 Bain Marie Pot Cover | AD8WVT 4NDZ2 791004.25 qt1 1/4"-Silver€21.37
VOLLRATH 79120 Bain Marie Pot Cover | AD8WVU 4NDZ3 791206 qt1 3/8"7.7"Silver€24.64
VOLLRATH 79220 Bain Marie Pot Cover | AD8WVW 4NDZ5 7922012 qt1 1/4"9 4/5"Silver€29.88
VOLLRATH 79020 Bain Marie Pot Cover | AE2RFJ 4ZCV6 790201.25 qt1"5"Silver€16.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 79170 Bain Marie Pot Cover
€24.87 /unit