Flat Shipping
Flat Shipping at

VOLLRATH 71001 Warmer, 4 Inch Deep Pans, 700W, 5.8A | CJ3TVZ 4NDC4

VOLLRATH 71001 Warmer, 4 Inch Deep Pans, 700W, 5.8A

Item: CJ3TVZ Model: 71001Cross Ref: 4NDC4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Warmer
Overall Dimensions 13.779" x 21.779" x 9.05"

Shipping Info:

Ship weight (kg) 8.1585
Ship height (cm)1.8
Ship length (cm)33.02
Ship width (cm)3.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 71001 Warmer, 4 Inch Deep Pans, 700W, 5.8A
€329.15 /unit