VOLLRATH 4780922 Utility Tong Nylon Ends | AD8HRZ 4KJU1

VOLLRATH 4780922 Utility Tong Nylon Ends

Item: AD8HRZ Model: 4780922Cross Ref: 4KJU1
7 In Stock

Ships within 2 days via

€22.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Utility Tong
Color Black
Gauge Heavy
Temp. Resistance 450°F
Type With Nylon End And Black-Coated Handle

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)4.32
Ship length (cm)24.54
Ship width (cm)13.97
HS code8215995000
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
VOLLRATH 4780912 Utility Tong Nylon Ends | AD8HRW 4KJT7 4780912Stainless SteelSilver€18.45
VOLLRATH 4781212 Utility Tong Nylon Ends | AD8HRX 4KJT8 4781212Stainless SteelSilver€19.07
VOLLRATH 4781612 Utility Tong Nylon Ends | AD8HRY 4KJT9 4781612Stainless SteelSilver€21.79
VOLLRATH 4781222 Utility Tong Nylon Ends | AD8HTA 4KJU2 4781222Stainless Steel-€22.32
VOLLRATH 4781622 Utility Tong Nylon Ends | AD8HTB 4KJU3 4781622Stainless Steel-€25.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 4780922 Utility Tong Nylon Ends
€22.32 /unit