VOLLRATH 44200-1 Cast Heater, 480W | AT6UVN 21WH87

VOLLRATH 44200-1 Cast Heater, 480W

Item: AT6UVN Model: 44200-1Cross Ref: 21WH87
7 In Stock

Ships within 2 days via

€152.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Heater
For Use With 46" 120V 2 Series Affordable Portable Deluxe Hot Food Station with Open Storage" American Natural, Affordable Portable Hot Food Station Deluxe, Hot Food Table, Hot/Cold Food Table, ServeWell Hot Food Station
Product Type Heater Plate

Shipping Info:

Ship weight (kg) 0.7695
Ship height (cm)15.24
Ship length (cm)28.83
Ship width (cm)38.35
Country of OriginCN

Product Variants

ProductModelOverall WidthPrice
VOLLRATH 25176-1 Heater, 10.5 Inch Diameter, 720W | AR7QVK 21WH81 25176-110 1/2"€412.59
VOLLRATH 44204-1 Cast Heater, 700W | AT6UWP 21WH88 44204-1-€174.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 44200-1 Cast Heater, 480W
€152.76 /unit