VOLLRATH 40757 Floor/Bench Food Mixer, 20 qt. Capacity, 3 Speeds, 33 Inch Height, 17 Inch Width

Item: CJ2FQP Model: 40757Cross Ref: 4NCV5
In Stock

Get it by Monday, Sep 29

€5,809.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mixer
Overall Dimensions 20 3/8" x 20 3/8" x 35 5/8"

Shipping Info:

Ship weight (kg) 126.9
Ship height (cm)63.5
Ship length (cm)40.64
Ship width (cm)55.88
Country of OriginTW

Product Variants

ProductModelMPNPrice
VOLLRATH 40756 Countertop Food Mixer, 10 qt. Capacity, 22 Inch Overall Height, 18 Inch Overall Width | CH9YFR 4NCV4 4075640756€3,174.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 40757 Floor/Bench Food Mixer, 20 qt. Capacity, 3 Speeds, 33 Inch Height, 17 Inch Width
€5,809.55 /unit