REMCO 980288 Color Coding Rubber Band, 1.5 Inch Dia., Gray, 5Pk | CM7RCU

VIKAN 980288 Color Coding Rubber Band, 1.5 Inch Dia., Gray, 5PK

Item: CM7RCU Model: 980288Cross Ref: 499G39
In Stock

Get it by Monday, Sep 29

€17.29 /pkg. of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rubber Band

Shipping Info:

Ship weight (kg) 0.0218
Ship height (cm)4.06
Ship length (cm)9.91
Ship width (cm)6.1
Country of OriginCN

Product Variants

ProductModelLengthMaterialWidthPkg. Qty.Price
REMCO 98026 Color Coding Rubber Band, 1.5 Inch Dia., Yellow, 5Pk | CM7RCK 980265 1/2"Silicone Rubber7/16"5€17.29
REMCO 98025 Color Coding Rubber Band, 1.5 Inch Dia., White, 5Pk | CM7RCL 980255 1/2"Silicone Rubber7/16"5€17.29
REMCO 98024 Color Coding Rubber Band, 1.5 Inch Dia., Red, 5Pk | CM7RCM 980245 1/2"Silicone Rubber7/16"5€17.29
REMCO 98028 Color Coding Rubber Band, 1.5 Inch Dia., Purple, 5Pk | CM7RCN 980285 1/2"Silicone Rubber7/16"5€17.29
REMCO 98021 Color Coding Rubber Band, 1.5 Inch Dia., Pink, 5Pk | CM7RCP 980215 1/2"Silicone Rubber7/16"5€17.29
REMCO 98027 Color Coding Rubber Band, 1.5 Inch Dia., Orange, 5Pk | CM7RCQ 980275 1/2"Silicone Rubber7/16"5€17.29
REMCO 980277 Color Coding Rubber Band, 1.5 Inch Dia., Lime, 5Pk | CM7RCR 9802775 1/2"Silicone Rubber7/16"5€17.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 980288 Color Coding Rubber Band, 1.5 Inch Dia., Gray, 5PK
€17.29 /pack