VIKAN 56012 Ergonomic Shovel 13-1/2 Inch Width Green

Item: AC7WVN Model: 56012Cross Ref: 38Y562
In Stock

Get it by Monday, Sep 29

€137.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ergonomic Shovel
Blade Length 14 7/8"
Blade Material Polypropylene
Blade Type Square Point
Blade Width 13 5/8"
Color Green
Handle Material Polypropylene
Handle Type D Grip
Metal Detectable No
Overall Length 51 5/8"
Working Temp. -22°F to +176°F

Shipping Info:

Ship weight (kg) 2.0712
Ship height (cm)22.61
Ship length (cm)131.06
Ship width (cm)34.54
HS code3924905650
Country of OriginDK

Product Variants

ProductModelMPNPrice
REMCO 56013 Ergonomic Shovel 13-1/2 Inch Width Blue | AC7WVP 38Y563 5601356013€75.84
REMCO 56014 Ergonomic Shovel 13-1/2 Inch Width Red | AC7WVQ 38Y564 5601456014€75.84
REMCO 56016 Ergonomic Shovel 13-1/2 Inch Width Yellow | AC7WVR 38Y565 5601656016€137.85
REMCO 56112 Ergonomic Shovel 10-1/4 Inch Width Green | AC7WVT 38Y566 5611256112€128.16
REMCO 56113 Ergonomic Shovel 10-1/4 Inch Width Blue | AC7WVU 38Y567 5611356113€71.61
REMCO 56114 Ergonomic Shovel 10-1/4 Inch Width Red | AC7WVV 38Y568 5611456114€71.61
REMCO 56116 Ergonomic Shovel 10-1/4 Inch Width Yellow | AC7WVW 38Y569 5611656116€128.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 56012 Ergonomic Shovel 13-1/2 Inch Width Green
€137.85 /unit