VIKAN 29624 Handle, Ultra Hygiene, 59 Inch Length, Red

Item: AH4WMU Model: 29624Cross Ref: 35NJ97
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€34.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Color Coded Handle
Broom Connection Type Threaded
Broom Handle Tip Material Plastic
Color Red
Diameter 1 1/4"
Length 59"
Material Polypropylene

Shipping Info:

Ship weight (kg) 0.6258
Ship height (cm)3.3
Ship length (cm)150.11
Ship width (cm)3.3
Country of OriginDK

Product Variants

ProductModelLengthHandle ColorHandle LengthColorHandle MaterialMaterialColor Coding SystemBroom Connection TypePrice
VIKAN 29601 Color Coded Handle Polypropylene Pink 51 Inch | AH4WMF 35NJ85 29601-Pink51"-Polypropylene-Yes-€31.11
VIKAN 29602 Color Coded Handle Polypropylene Green 51 Inchch | AH4WMG 35NJ86 29602-Green51"-Polypropylene-Yes-€31.11
VIKAN 29603 Color Coded Handle Polypropylene Blue 51 Inchch | AH4WMH 35NJ87 29603-Blue51"-Polypropylene-Yes-€48.35
VIKAN 29604 Color Coded Handle Polypropylen Red 51 Inch | AH4WMJ 35NJ88 2960451"--Red-Polypropylene-Threaded€31.11
VIKAN 29605 Color Coded Handle Polypropylene White 51 Inch | AH4WMK 35NJ89 29605-White51"-Polypropylene-Yes-€31.11
VIKAN 29606 Color Coded Handle Polypropylene Yellow 51 Inch | AH4WML 35NJ90 29606-Yellow51"-Polypropylene-Yes-€31.11
VIKAN 29607 Color Coded Handle Polypropylene Orange 51 Inch | AH4WMM 35NJ91 29607-Orange51"-Polypropylene-Yes-€48.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 29624 Handle, Ultra Hygiene, 59 Inch Length, Red
€34.64 /unit