VIGIL ANTISLIP 02-645 Anti-Slip Stair Nosing Yellow 35-7/16 inch Width | AH4GMZ 34JG73

VIGIL ANTISLIP 02-645 Anti-Slip Stair Nosing Yellow 35-7/16 inch Width

Item: AH4GMZ Model: 02-645Cross Ref: 34JG73
In Stock

Get it by Monday, Sep 29

€87.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Anti-Slip Stair Nosing
Color Yellow
Depth 7"
Edge Type Square
Installation Method Concrete Anchor, Saddle Assembly, Sealant, Tek Screw
Lip Height 0.797"
Thickness 0.047"
Tread Grit
Tread Pattern Grit Coating
Width 35.437"

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)15.24
Country of OriginAU

Product Variants

ProductModelWidthSurface DesignNose HeightNose StyleColorDepthEdge StyleInstallation Equipment IncludedPrice
VIGIL ANTISLIP 02-605 Anti-Slip Stair Nosing 17-11/16 inch Width | AH4GMR 34JG66 02-605-Full Coverage Grit51/64"Square--SquareNo€71.51
VIGIL ANTISLIP 02-610 Anti-Slip Stair Nosing Yellow 23-5/8 inch Width | AH4GMT 34JG67 02-610-Full Coverage Grit51/64"Square--SquareNo€95.34
VIGIL ANTISLIP 02-615 Anti-Slip Stair Nosing Yellow 29-1/2 Inch Width | AH4GMU 34JG68 02-615-Full Coverage Grit51/64"Square--SquareNo€59.67
VIGIL ANTISLIP 02-620 Anti-Slip Stair Nosing Yellow 35-7/16 inch Width | AH4GMV 34JG69 02-620-Full Coverage Grit51/64"Square--SquareNo€71.60
VIGIL ANTISLIP 02-630 Anti-Slip Stair Nosing 17-11/16 inch Width | AH4GMW 34JG70 02-630-Full Coverage Grit51/64"Square--SquareNo€84.32
VIGIL ANTISLIP 02-635 Anti-Slip Stair Nosing Yellow 23-5/8 inch Width | AH4GMX 34JG71 02-635-Full Coverage Grit51/64"Square--SquareNo€112.35
VIGIL ANTISLIP 02-640 Anti-Slip Stair Nosing Yellow 29-1/2 Inch Width | AH4GMY 34JG72 02-640-Full Coverage Grit51/64"Square--SquareNo€72.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIGIL ANTISLIP 02-645 Anti-Slip Stair Nosing Yellow 35-7/16 inch Width
€87.51 /unit