VICKERS 26014-LAF Gear Pump Displacement .39 Gpm 4.5 Left | AB4ZNW 20V863

VICKERS 26014-LAF Gear Pump Displacement .39 Gpm 4.5 Left

Item: AB4ZNW Model: 26014-LAFCross Ref: 20V863
7 In Stock

Ships within 2 days via

€655.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Gear Pump
Cover Material Aluminum
Design A
Dimension A 2.86"
Displacement 0.39 cu. in./rev.
Gpm @ 3600 Rpm & 1000 Psi 4.5 GPM
Housing Aluminum
Housing Material Aluminum
Length 4 23/25"
Max. Continuous Pressure 3000 psi
Max. Intermittent Pressure 3500 psi
Max. Speed 3600 RPM
Min. Rpm 750 RPM
Mounting SAE A Bolted
Rotation CCW
Width 5 3/25"

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)17.53
Ship length (cm)20.83
Ship width (cm)21.34
HS code8413600030
Country of OriginUS

Product Variants

ProductModelRotationDisplacementOverall LengthDimension AGpm @ 3600 Rpm & 1000 PsiLengthMountingMax. Continuous PressurePrice
VICKERS 26001-LZJ Gear Pump Displacement 0.4 Gpm 5.3 Left | AB4ZNX 20V864 26001-LZJ--4.9"-----€661.70
VICKERS 26001-RZJ Gear Pump Displacement 0.4 Gpm 5.3 Right | AB4ZNY 20V865 26001-RZJCW-------€655.34
VICKERS 26002-LZJ Gear Pump Displacement 0.5 Gpm 6.6 Left | AB4ZNZ 20V866 26002-LZJ--5"-----€710.56
VICKERS 26002-RZJ Gear Pump Displacement 0.5 Gpm 6.6 Right | AB4ZPA 20V867 26002-RZJ--5"-----€661.70
VICKERS 26003-LZJ Gear Pump Displacement 0.58 Gpm 7.8 Left | AB4ZPB 20V868 26003-LZJ--5.1"-----€673.36
VICKERS 26003-RZJ Gear Pump Displacement 0.58 Gpm 7.8 Right | AB4ZPC 20V869 26003-RZJ-0.58 cu. in./rev.5.1"2.99"7.8 GPM5.05"SAE A Bolted3000 psi€700.93
VICKERS 26004-LZJ Gear Pump Displacement 0.66 Gpm 8.9 Left | AB4ZPD 20V870 26004-LZJCCW-------€719.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 26014-LAF Gear Pump Displacement .39 Gpm 4.5 Left
€655.07 /unit