VIBCO SPRT-80 Electric Vibrator 1.70a 115vac 1-phase | AE9NXC 6L732

VIBCO SPRT-80 Electric Vibrator 1.70a 115vac 1-phase

Item: AE9NXC Model: SPRT-80Cross Ref: 6L732
7 In Stock

Ships within 2 days via

€689.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electric Vibrator
Amps 1.7A
Bearing Type Oversized
Bin Weight Capacity 80 lbs.
Duty Continuous, Intermittent
Enclosure Totally Enclosed Non Ventilated
End Bell Material Cast Iron
Force Rating 80 lbs. , Mechanically Adjustable
Housing Material Aluminum
Max. Temp. 104°F
Mounting Plate Sold Separately
Mounting Position Universal
Overall Height 4 1/4"
Overall Length 5 1/2"
Overall Width 6"
Phase 1
Power Source Electric
Sound Level 50 dBA
Speed 3200 VPM
Vibrator Type Compact
Standards ASME, ASTM

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)10.8
Ship length (cm)13.97
Ship width (cm)15.24
HS code8479899895
Country of OriginUS

Product Variants

ProductModelVoltageSound LevelOverall WidthBin Weight CapacityOverall LengthMounting PlateEnclosureBearing TypePrice
VIBCO SPR-20 Electric Vibrator 0.50a 115vac 1-phase | AD8AXX 4HR12 SPR-20115V AC-------€481.34
VIBCO SPR-60HD Electric Vibrator 1.50a 115vac 1-phase | AD8AXY 4HR13 SPR-60HD115V AC-------€699.34
VIBCO SPR-80HD Electric Vibrator 1.70a 115vac 1-phase | AD8AXZ 4HR14 SPR-80HD115V AC-------€673.52
VIBCO SPRT-21 Electric Vibrator 1.40a 115vac 1-phase | AD8AYA 4HR15 SPRT-21115V AC-------€573.74
VIBCO SPRT-60HD Electric Vibrator 1.50a 115vac 1-phase | AD8AYB 4HR16 SPRT-60HD110-120V AC-------€627.23
VIBCO SPRT-80HD Electric Vibrator 1.70a 115vac 1-phase | AD8AYC 4HR17 SPRT-80HD115V AC-------€650.73
VIBCO SPWT-21 Electric Vibrator 1.40a 115vac 1-phase | AD8AYD 4HR18 SPWT-21-60 dBA5 1/2"--Sold SeparatelyNon VentilatedOversized€729.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO SPRT-80 Electric Vibrator 1.70a 115vac 1-phase
€689.65 /unit