VIBCO 4P-3000-3-575V Electric Vibrator 2.40a 575vac 3-phase | AD8AZX 4HR69

VIBCO 4P-3000-3-575V Electric Vibrator 2.40a 575vac 3-phase

Item: AD8AZX Model: 4P-3000-3-575VCross Ref: 4HR69
In Stock

Get it by Monday, Sep 29

€6,641.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Vibrator
Adjustable Force Yes
Adjustable Speed Yes
Amps 2.4A
Bearing Type Prelubricated
Bin Weight Capacity 30000 lbs.
Duty Continuous Only At Certain Force Settings, Intermittent Duty At Maximum Force Settings
Enclosure Totally Enclosed Non Ventilated
For Environment Dirt, Dust, Rain, Snow
For Location Indoor, Outdoor
Force Rating 1500 lbs. to 3000 lbs. , Mechanically Adjustable
Horsepower Rating 2 1/2 hp
Hp 2 1/2 hp
Max. Temp. 200°F
Motor Enclosure Totally Enclosed Nonventilated
Mount Hole Center-to-center Length 12 3/4"
Mount Hole Center-to-center Width 7 22/25"
Mount Plate Required Yes
Mounting Orientation Any Position
Mounting Plate Sold Separately
Mounting Position Universal
Overall Height 10 1/2"
Overall Length 24"
Overall Width 10 1/4"
Phase 3
Power Source Electric
Resistance Properties Corrosion Resistant
Sound Level 74 dBA
Speed 1800 VPM
Vibrator Type Heavy Duty

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)26.67
Ship length (cm)60.96
Ship width (cm)26.04
HS code8479899895
Country of OriginUS

Product Variants

ProductModelVoltageSound LevelOverall LengthOverall WidthHpOverall HeightBin Weight CapacityMounting PlatePrice
VIBCO 4P-10 000 Electric Vibrator 10.0/5.0a 460v 3-phase | AD8AZL 4HR57 4P-10 000-76 dBA29 3/4"15 5/8"---Sold Separately€10,241.10
VIBCO 4P-10 000-575V Electric Vibrator 4.00a 575vac 3-phase | AD8AZM 4HR58 4P-10 000-575V-76 dBA29 3/4"15 5/8"---Sold Separately€10,548.90
VIBCO 4P-1000-1 Electric Vibrator 6.2/3.1a 230v 1-phase | AD8AZN 4HR59 4P-1000-1115V AC---1/2 hp---€2,656.96
VIBCO 4P-1000-3 Electric Vibrator 1.2/0.6a 460v 3-phase | AD8AZP 4HR60 4P-1000-3----1/2 hp---€2,359.44
VIBCO 4P-1000-3-575V Electric Vibrator 4.00a 575vac 3-phase | AD8AZQ 4HR61 4P-1000-3-575V575V AC---1/2 hp---€2,587.15
VIBCO 4P-1400 Electric Vibrator 3.5/1.8a 460v 3-phase | AD8AZR 4HR62 4P-1400----1 hp---€3,119.47
VIBCO 4P-1400-3-575V Electric Vibrator 1.20a 575vac 3-phase | AD8AZT 4HR63 4P-1400-3-575V----1 hp---€3,197.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO 4P-3000-3-575V Electric Vibrator 2.40a 575vac 3-phase
€6,641.50 /unit