VESTIL WTJ-20-3-DC Steel DC Powered Jib Crane, 3-5 Feet Boom, 2000 Lb. Capacity, Blue | AG8CNF

VESTIL WTJ-20-3-DC Steel DC Powered Jib Crane, 3-5 ft Boom, 2000 lb Capacity, Blue

Item: AG8CNF Model: WTJ-20-3-DC
In Stock

Get it by Monday, Sep 29

€3,310.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jib Crane
Base Height 18 1/2"
Base Length 12"
Base Width 12"
Boom Adjustment Increments 12"
Cable Dia. 0.188"
Cable Length 46 ft.
Capacity 2000 lbs.
Color Blue
Depth 51.812"
Extended Capacity 250 lbs.
Extended Length 96.13"
Extended Max. Hook Height 96.13"
Extended Min. Hook Height 59 14/25"
Height 68.812"
Length 51.812"
Material Steel
Motor Hp 1 hp
Mounting Plate Length 12"
Mounting Plate Width 12"
Power Type DC
Retracted Capacity 2000 lbs.
Retracted Length 39 1/4"
Retracted Max. Hook Height 63 1/4"
Retracted Min. Hook Height 39 1/4"
Rotation 360°
Width 13 1/2"
Approval Drawing Required No
Assembled Depth 51 13/16"
Assembled Height 68 13/16"
Assembled Width 13 1/2"
Feature Powered Cable Winch Makes Lifting And Maneuvering Easy

Shipping Info:

Ship weight (kg) 109.35
Ship height (cm)45.72
Ship length (cm)170.18
Ship width (cm)76.2
HS code8426910000
Country of OriginUS

Product Variants

ProductModelOverall WeightColorOperating VoltageMax. Load CapacityMaximum Extended Arm Load CapacityBoom WeightMaterialFinishPrice
VESTIL WTJ-20-4-DC Steel DC Powered Jib Crane, 4-7 Feet Boom, 2000 Lb. Capacity, Blue | AE2RDJ 4ZB20 WTJ-20-4-DC255 lbs.-12V DC2000 lbs.600 lbs.255 lbs.Steel-€3,448.22
VESTIL WTJ-20-4-AC Steel AC Powered Jib Crane, 4-7 Feet Boom, 2000 Lb. Capacity, Blue | AE2RDK 4ZB21 WTJ-20-4-AC255 lbs.-115V AC2000 lbs.600 lbs.374 lbs.Steel-€4,251.30
VESTIL WTJ-E-15-3-DC Steel DC Powered Jib Crane, 3-1/2 to 5-1/2 Feet Boom, 1500 Lb. Capacity, Blue | AE2RDL 4ZB22 WTJ-E-15-3-DC200 lbs.-12V DC1500 lbs.1100 lbs.200 lbs.Steel-€3,158.15
VESTIL WTJ-E-15-3-AC Steel AC Powered Jib Crane, 3-1/2 to 5-1/2 Feet Boom, 1500 Lb. Capacity, Blue | AE2RDM 4ZB23 WTJ-E-15-3-AC165 lbs.-115V AC1500 lbs.200 lbs.-Steel-€3,371.98
VESTIL WTJ-20-3-AC Steel AC Powered Jib Crane, 3-5 Feet Boom, 2000 Lb. Capacity, Blue | AG8CND WTJ-20-3-AC------Steel-€4,109.15
VESTIL WTJ-20-3-AC-GAL Galvanized Steel AC Powered Jib Crane, 3-5 Feet Boom, 2000 Lb. Capacity, Gray | AG8CNE WTJ-20-3-AC-GAL------SteelGalvanized€4,381.74
VESTIL WTJ-20-3-DC-GAL Galvanized Steel DC Powered Jib Crane, 3-5 Feet Boom, 2000 Lb. Capacity, Gray | AG8CNG WTJ-20-3-DC-GAL------SteelGalvanized€3,744.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WTJ-20-3-DC Steel DC Powered Jib Crane, 3-5 ft Boom, 2000 lb Capacity, Blue
€3,310.44 /unit