VESTIL VSC-3501-102 Storage Cabinet, 102 Bins, 36 x 72 Inch Size | AG8BYR

VESTIL VSC-3501-102 Steel/Plastic Storage Cabinet, 102 Yellow Bins, 36 x 24 x 72 Inch, Gray

Item: AG8BYR Model: VSC-3501-102
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Bin Cabinet
Adjustable Shelves Yes
Depth 24"
Door Capacity 650 lbs.
Fits Height 6 ft.
Frame Material Steel
Height 72"
Length 24"
Lockable Yes
Material Thickness 14 ga.
Number Of A Style Bins 48
Number Of B Style Bins 48
Number Of Bins 102
Number Of Doors 2
Number Of Shelves 3
Shelf Capacity 900 lbs.
Shelf Material Steel
Width 36"
Approval Drawing Required No
Assembled Depth 24"
Assembled Height 72"
Assembled Width 36"
Color Family Gray, Yellow
Feature Bin Storage Cabinet Is For High Density Storage And Organization Of Parts

Shipping Info:

Ship weight (kg) 191.25
Ship height (cm)182.88
Ship length (cm)60.96
Ship width (cm)91.44
HS code9403200030
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorAssemblyAdjustable ShelvesFrame MaterialLockablePrice
VESTIL VSC-3501-132 Storage Cabinet, 132 Bins, 36 x 72 Inch Size | AG8BYT VSC-3501-132----Assembled----
RFQ
VESTIL VSC-3501-NB Storage Cabinet, 36 x 72 Inch Size, Custom | AG8BYU VSC-3501-NB----Assembled----
RFQ
VESTIL VSC-JC-137 Storage Cabinet, 137 Bins, 24 x 78 Inch Size | AG8BYV VSC-JC-137----Assembled----
RFQ
VESTIL VSC-JC-171 Storage Cabinet, 171 Bins, 24 x 78 Inch Size | AG8BYW VSC-JC-171----Assembled----
RFQ
VESTIL VSC-JC-NB Storage Cabinet, 24 x 78 Inch Size, Custom | AG8BYX VSC-JC-NB48"24"78"GrayAssembledYesSteelYes-
RFQ
VESTIL VSC-SSC-185 Storage Cabinet, 185 Bins, 24 x 84 Inch Size | AG8BYY VSC-SSC-185----Assembled----
RFQ
VESTIL VSC-SSC-227 Storage Cabinet, 227 Bins, 24 x 84 Inch Size | AG8BYZ VSC-SSC-227----Assembled----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VSC-3501-102 Steel/Plastic Storage Cabinet, 102 Yellow Bins, 36 x 24 x 72 Inch, Gray