VESTIL VKx-10-5 Compact and Lightweight Lever Hoist, 1000 Lb. Capacity, 5 Feet Standard Lift | CE4RQW

VESTIL VKX-10-5 Aluminium Lever Lift Hoist, 5 ft Length, 1000 lb Capacity, Silver

Item: CE4RQW Model: VKX-10-5
In Stock

Get it by Monday, Sep 29

€186.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lever Hoist
Capacity 1000 lbs.
Chain Length 5 ft.
Color Silver
Handle Length 6 1/4"
Hook Opening 9 7/8"
Lever Resistance 55 lbs.
Material Aluminum
Pull To Lift Rated Load 55 lbs.
Approval Drawing Required No
Assembled Depth 10"
Assembled Height 3 1/4"
Assembled Width 4"
Feature Sleek Design For Easy Handling

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)8.26
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VESTIL VKx-05-5 Compact and Lightweight Lever Hoist, 500 Lb. Capacity, 5 Feet Standard Lift | CE4RQV VKX-05-5Aluminum€168.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VKX-10-5 Aluminium Lever Lift Hoist, 5 ft Length, 1000 lb Capacity, Silver
€186.53 /unit