VESTIL TPCG-60 Aluminium Treadplate Corner Guard, 60 Inch Height | AG8AWH

VESTIL TPCG-60 Non-Marking Diamond Tread Plate Corner Guard, 60 Inch Height, Silver

Item: AG8AWH Model: TPCG-60
In Stock

Get it by Monday, Sep 29

€57.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Corner Guard
Angle 90°
Arm Length 3 1/8" x 3 1/8"
Color Silver
Height 60"
Length 3"
Pack Size 1
Width 3"
Approval Drawing Required No
Assembled Depth 3 1/8"
Assembled Height 60"
Assembled Width 3 1/8"
Feature Aluminum Construction For Confident Daily Use
Material Non Marking Diamond Treadplate

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)10.16
Ship length (cm)157.48
Ship width (cm)10.16
HS code3926909995
Country of OriginCN

Product Variants

ProductModelMPNPrice
VESTIL TPCG-36 Aluminium Treadplate Corner Guard, 36 Inch Height | AG8AWF TPCG-36TPCG-36€44.42
VESTIL TPCG-48 Aluminium Treadplate Corner Guard, 48 Inch Height | AG8AWG TPCG-48TPCG-48€49.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TPCG-60 Non-Marking Diamond Tread Plate Corner Guard, 60 Inch Height, Silver
€57.12 /unit