VESTIL TG-600-S-H-84-60 PVC Vinyl Strip Door, Standard Overlap, 84 x 60 Inch Size | CE4REZ

VESTIL TG-600-S-H-84-60 PVC Vinyl Strip Door, 3/50 Inch Standard Overlap Header Mount, 84 x 60 Inch, Clear

Item: CE4REZ Model: TG-600-S-H-84-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€273.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Strip Door
Brittleness Temp. 0.35°C
Color Clear
Graves Tear Extension 2.07"
Graves Tear Load 35.4 lbs.
Haze Transmittance 6.3%
Height 60"
Load At 100% Elongation 32.2 lbs.
Luminous Transmittance 82.8%
Material Aluminum
Max. Tensile Elongation 388%
Mounting Type Header
Operating Temp. Range -10°F to +140°F
Overlap Style Standard
Specific Gravity 1.22
Stiffness 1805 psi
Strength @ 100% Elongation 1181 psi
Strip Width 6"
Tensile Strength 2635 psi
Width 84"
Approval Drawing Required No
Assembled Depth 0.06"
Assembled Height 60"
Assembled Width 84"
Certification Indicator A
Color Family Clear
Contains Hazardous Material Or Is Aerosol No
Door Flap/panel Material PVC Vinyl
Feature Vinyl Strip Design Helps To Minimize Heating And Cooling Costs
Material PVC Vinyl
Opening Width 84"
Origin Criterion B
Overall Weight 40 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)152.4
Ship length (cm)0.15
Country of OriginUS

Product Variants

ProductModelOpening HeightOverall WidthOverall HeightStrip WidthColorThicknessPrice
VESTIL TG-600-S-H-108-120 PVC Vinyl Strip Door, Standard Overlap, Header Mount, 108 x 120 Inch Size | CE4RDT TG-600-S-H-108-120------€544.11
VESTIL TG-600-S-H-120-108 PVC Vinyl Strip Door, Standard Overlap, 20 x 108 Inch Size | CE4RDU TG-600-S-H-120-108------€563.17
VESTIL TG-600-S-H-120-120 PVC Vinyl Strip Door, Standard Overlap, 120 x 120 Inch Size | CE4RDV TG-600-S-H-120-120------€607.66
VESTIL TG-600-S-H-120-144 PVC Vinyl Strip Door, Standard Overlap, Header Mount, 120 x 144 Inch Size | CE4RDW TG-600-S-H-120-144-120"144"6"Clear0.06"€690.38
VESTIL TG-600-S-H-120-48 PVC Vinyl Strip Door, Standard Overlap, 120 x 48 Inch Size | CE4RDX TG-600-S-H-120-48------€348.91
VESTIL TG-600-S-H-120-60 PVC Vinyl Strip Door, Standard Overlap, 120 x 60 Inch Size | CE4RDY TG-600-S-H-120-60------€392.38
RFQ
VESTIL TG-600-S-H-120-72 PVC Vinyl Strip Door, Standard Overlap, 120 x 72 Inch Size | CE4RDZ TG-600-S-H-120-72------€432.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-600-S-H-84-60 PVC Vinyl Strip Door, 3/50 Inch Standard Overlap Header Mount, 84 x 60 Inch, Clear
€273.54 /unit