VESTIL TG-1600-F-H-240-216 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 240 Inch x 216 Inch Size | AG8ALR

VESTIL TG-1600-F-H-240-216 PVC Vinyl Strip Door, 4/25 Inch Full Overlap Header Mount, 240 x 216 Inch, Clear

Item: AG8ALR Model: TG-1600-F-H-240-216
In Stock

Get it by Monday, Sep 29

€3,245.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Strip Door
Brittleness Temp. 0.35°C
Color Clear
Depth 1/6"
Graves Tear Extension 2"
Graves Tear Load 35.4 lbs.
Haze Transmittance 6.3%
Load At 100% Elongation 32.2 lbs.
Luminous Transmittance 82.8%
Material PVC Vinyl
Max. Tensile Elongation 388%
Mounting Design Header
Operating Temp. Range +10°F to +140°F
Overlap Style Full
Specific Gravity 1.22
Stiffness 1805 psi
Strength @ 100% Elongation 1181 psi
Strip Width 16"
Tensile Strength 2635 psi
Thickness 1/6"
Width 240"
Approval Drawing Required No
Assembled Depth 4/25"
Assembled Height 216"
Assembled Width 240"
Color Family Clear
Feature Vinyl Strip Design Helps To Minimize Heating And Cooling Costs
Material PVC Vinyl

Shipping Info:

Ship weight (kg) 331.2
Ship height (cm)91.44
Ship length (cm)243.84
Ship width (cm)76.2
HS code3925200091
Country of OriginUS

Product Variants

ProductModelMPNPrice
VESTIL TG-1600-F-H-120-120 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 120 Inch Size | AG8AJZ TG-1600-F-H-120-120TG-1600-F-H-120-120€976.83
VESTIL TG-1600-F-H-120-144 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 144 Inch Size | AG8AKA TG-1600-F-H-120-144TG-1600-F-H-120-144€1,138.10
VESTIL TG-1600-F-H-120-168 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 168 Inch Size | AG8AKB TG-1600-F-H-120-168TG-1600-F-H-120-168€1,297.15
VESTIL TG-1600-F-H-120-192 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 192 Inch Size | AG8AKC TG-1600-F-H-120-192TG-1600-F-H-120-192€1,459.46
VESTIL TG-1600-F-H-120-216 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 216 Inch Size | AG8AKD TG-1600-F-H-120-216TG-1600-F-H-120-216€1,620.61
VESTIL TG-1600-F-H-120-240 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 240 Inch Size | AG8AKE TG-1600-F-H-120-240TG-1600-F-H-120-240€1,781.89
VESTIL TG-1600-F-H-120-72 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, 120 Inch x 72 Inch Size | AG8AKF TG-1600-F-H-120-72TG-1600-F-H-120-72€651.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-1600-F-H-240-216 PVC Vinyl Strip Door, 4/25 Inch Full Overlap Header Mount, 240 x 216 Inch, Clear
€3,245.75 /unit