VESTIL SWA-51-AR5-PMO Low Profile Stretch Wrap Machine, Powered Mast Option | CE4QZP

VESTIL SWA-51-AR5-PMO Factory Installed AC Power 115 Volt Single Phase Unit For Stretch Wrap Machine SWA-51-AR5

Item: CE4QZP Model: SWA-51-AR5-PMO
In Stock

Get it by Monday, Sep 29

€2,794.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Low Profile Stretch Wrap Machine
Control Type Hand Control
Height 96 5/8"
Length 19 3/4"
Material Decal, Label
Phase 1
Width 15.062"
Wrap Height 80.562"
Approval Drawing Required N
Assembled Depth 19 3/4"
Assembled Height 96 5/8"
Assembled Weight 113 lbs.
Assembled Width 15 1/16"
Assembly Factory Installed
Certification Indicator D
Compatible Products SWA-51-AR5
Ltl Freight LTL
Origin Criterion B
Warranty 90 Days

Shipping Info:

Ship weight (kg) 279.45
Ship length (cm)50.17
Ship width (cm)38.26
Country of OriginUS

Product Variants

ProductModelMPNPrice
VESTIL SWA-5070LP-PMO Powered Mast | AG7ZUH SWA-5070LP-PMOSWA-5070LP-PMO€2,795.90
RFQ
VESTIL SWA-5070LP-PMO-RF Power Mast Option, 115V | CE4QZL SWA-5070LP-PMO-RFSWA-5070LP-PMO-RF€3,072.82
RFQ
VESTIL SWA-51-AR5-PMO-RF Low Profile Stretch Wrap Machine, Powered Mast Option | CE4QZQ SWA-51-AR5-PMO-RFSWA-51-AR5-PMO-RF€3,072.78
VESTIL SWA-5460-PMO Powered Mast Option, Wrap Machine | CE4QZR SWA-5460-PMOSWA-5460-PMO€3,026.12
RFQ
VESTIL SWA-5460-PMO-RF Power Mast Option, 115V, Field Installed | CE4QZT SWA-5460-PMO-RFSWA-5460-PMO-RF€3,072.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-51-AR5-PMO Factory Installed AC Power 115 Volt Single Phase Unit For Stretch Wrap Machine SWA-51-AR5
€2,794.90 /unit