VESTIL STAPLE-58 Manual Carton/box Stapler, 5/8 Inch Size, blue/black | AG7ZQA

VESTIL STAPLE-58 Steel Manual Carton/Box Stapler 5/8 Inch Staple Depth x 1-3/8 Inch Staple Width Blue/Black

Item: AG7ZQA Model: STAPLE-58
In Stock

Get it by Monday, Sep 29

€189.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Clinch Carton Stapler
Color Black, Blue
Compatible Staple Size 5/8"
Fasteners Used 16 ga.
Handle Length 17"
Handle Material Steel
Handle Type Straight
Head Material Steel
Height 10 1/2"
Includes (1) Stapler
Length 17 1/2"
No. Of Stapler Holds 100
Operation Type Manual
Soft Grip Yes
Staple Depth 5/8"
Staple Width 1 3/8" , 4 1/8"
Wire Guide Yes
Approval Drawing Required No
Assembled Depth 17 1/2"
Assembled Height 10 1/2"
Assembled Width 4 1/8"
Color Family Blue, Black
Feature Manually Operated

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)12.7
Ship length (cm)40.64
Ship width (cm)22.86
HS code8205598000
Country of OriginCN

Product Variants

ProductModelMaterialColorWidthPrice
VESTIL STAPLE-34 Manual Carton/box Stapler, 3/4 Inch Size, green/Black | AG7ZPZ STAPLE-34Steel--€190.88
VESTIL STAPLE-BX-34 Manual Carton/box Stapler, 2000 Pieces, 3/4 Inch Size | AG7ZQB STAPLE-BX-34Steel---
RFQ
VESTIL STAPLE-BX-58 Manual Carton/box Stapler, 2000 Pieces, 5/8 Inch Size | AG7ZQC STAPLE-BX-58SteelCopper1 3/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL STAPLE-58 Steel Manual Carton/Box Stapler 5/8 Inch Staple Depth x 1-3/8 Inch Staple Width Blue/Black
€189.71 /unit