VESTIL SFS-149 Manual Serrated Steel Fold-up Step, 350 Lb. Capacity | AG7YTN

VESTIL SFS-149 Steel Serrated Fold Up Step Manual 10-1/4 x 15-7/32 x 4 Inch 350 lb Capacity, Blue

Item: AG7YTN Model: SFS-149Cross Ref: 172Z18
In Stock

Get it by Monday, Sep 29

€116.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Manual Fold-Up Step
Capacity 350 lbs.
Color Blue
Distance Between Mounting Holes 11 1/4"
Fold Type Manual
Folded Height 10 7/8"
Height 4"
Length 10 1/4"
Material Steel
Mounting Hole Dia. 0.438"
Overall Height 4"
Overall Length 10 1/4"
Overall Width 14.688"
Step Depth 9 1/2"
Width 14.687"
Approval Drawing Required No
Assembled Depth 10 1/4"
Assembled Height 4"
Assembled Width 14 11/16"
Certification Indicator D
Collapsed Depth 10 1/4"
Collapsed Width 15 7/32"
Contains Hazardous Material Or Is Aerosol No
Feature Step Easily Rotates To Vertical Position When Not In Use
Origin Criterion B
Platform Length 9 1/2"
Platform Width 13 11/16"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)30.48
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialPrice
VESTIL SFS-149-SL Spring loaded Serrated Fold up Step, 350 Lb. Capacity | AG7YTP SFS-149-SL15 9/16"4"10 1/4"Steel€139.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SFS-149 Steel Serrated Fold Up Step Manual 10-1/4 x 15-7/32 x 4 Inch 350 lb Capacity, Blue
€116.54 /unit