VESTIL SCW-XM-3060-RD Steel Security Cart 30x60 Red | CY7KZG

VESTIL SCW-XM-3060-RD Welded Steel Expanded Metal Security Cart, 30 x 60 Inch, 2000 lb Capacity, Red

Item: CY7KZG Model: SCW-XM-3060-RD
In Stock

Get it by Monday, Sep 29

€1,605.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Approval Drawing Required No
Assembled Depth 64 9/16"
Assembled Height 61 5/8"
Assembled Width 33"
Certification Indicator D
Contains Hazardous Material Or Is Aerosol No
Feature Four Glass Filled Nylon Casters
Front Wheel Material Glass Filled Nylon
Front Wheel Width 2"
Material Welded Steel
No. Of Casters/wheels 4
Origin Criterion B
Overall Height 61 5/8"
Overall Length 64 9/16"
Rear Wheel Diameter 8"
Rear Wheel Material Glass Filled Nylon
Rear Wheel Width 2"
Shelf Quantity 2

Shipping Info:

Ship weight (kg) 215.1
Ship height (cm)156.53
Ship length (cm)163.99
Ship width (cm)83.82
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SCW-XM-3060-RD Welded Steel Expanded Metal Security Cart, 30 x 60 Inch, 2000 lb Capacity, Red
€1,605.03 /unit