VESTIL SCW-XM-3060-OR Steel Security Cart 30x60 Orange | CY7LER

VESTIL SCW-XM-3060-OR Welded Steel Expanded Metal Security Cart, 30 x 60 Inch, 2000 lb Capacity, Orange

Item: CY7LER Model: SCW-XM-3060-OR
In Stock

Get it by Monday, Sep 29

€1,605.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Approval Drawing Required No
Assembled Depth 64 9/16"
Assembled Height 61 5/8"
Assembled Width 33"
Color Family Orange
Feature Expanded Metal Construction
Material Welded Steel

Shipping Info:

Ship weight (kg) 215.1
Ship height (cm)156.53
Ship length (cm)163.99
Ship width (cm)83.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SCW-XM-3060-OR Welded Steel Expanded Metal Security Cart, 30 x 60 Inch, 2000 lb Capacity, Orange
€1,605.03 /unit