VESTIL SBM-40-6 Economy Spreader Beam, 4000 Lb. Capacity, 72 Inch Size | AG7YJK

VESTIL SBM-40-6 Steel Economy Spreader Beam, 72 Inch Length, 4000 lb Capacity, Blue

Item: AG7YJK Model: SBM-40-6
In Stock

Get it by Monday, Sep 29

€737.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Adjustable Lifting Beam
Attachment Type Chain Hoist
Bail Height 5"
Bail Thickness 3/4"
Bail Width 3"
Color Blue
Headroom 14 7/8"
Height 17 5/8"
Includes Includes (2) 1 Ton. Swivel Hooks, Spreader Adjusts 45" To 69"
Length 72"
Load Capacity 4000 lbs.
Material Steel
Max. Spread 69"
Min. Spread 45"
Number Of Swivel Hook 2
Swivel Hook Capacity 1 ton.
Usable Bail Width 3"
Width 4 1/4"
Approval Drawing Required No
Assembled Depth 72"
Assembled Height 17 9/16"
Assembled Width 4 1/4"
Attachment Method Chain Hoist
Bail Width 3"
Certification Indicator D
Contains Hazardous Material Or Is Aerosol No
Feature Designed To Lift And Move Uneven And Awkward Loads
Height 17 9/16"
Load Weight Capacity 4000 lbs.
Origin Criterion B

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)22.86
Ship length (cm)182.88
Ship width (cm)43.18
HS code8431491090
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
VESTIL SBM-10-10 Economy Spreader Beam, 1000 Lb. Capacity, 120 Inch Size | AG7YHQ SBM-10-10SteelBlue€699.99
VESTIL SBM-10-12 Economy Spreader Beam, 1000 Lb. Capacity, 144 Inch Size | AG7YHR SBM-10-12SteelBlue€952.49
VESTIL SBM-10-3 Economy Spreader Beam, 1000 Lb. Capacity, 36 Inch Size | AG7YHT SBM-10-3SteelBlue€482.48
VESTIL SBM-10-4 Economy Spreader Beam, 1000 Lb. Capacity, 48 Inch Size | AG7YHU SBM-10-4SteelBlue€504.88
VESTIL SBM-10-6 Economy Spreader Beam, 1000 Lb. Capacity, 72 Inch Size | AG7YHV SBM-10-6Steel-€516.49
VESTIL SBM-10-8 Economy Spreader Beam, 1000 Lb. Capacity, 96 Inch Size | AG7YHW SBM-10-8Steel-€635.34
VESTIL SBM-20-10 Economy Spreader Beam, 2000 Lb. Capacity, 120 Inch Size | AG7YHX SBM-20-10Steel-€802.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SBM-40-6 Steel Economy Spreader Beam, 72 Inch Length, 4000 lb Capacity, Blue
€737.11 /unit