VESTIL S-2CB-42-FK Optional, 42 Inch Size, Long Forks | AG7YEK

VESTIL S-2CB-42-FK Optional, 42 Inch Size, Long Forks

Item: AG7YEK Model: S-2CB-42-FK
In Stock

Get it by Monday, Sep 29

€845.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Optional Fork
Color Black
Fork Height 1 1/2"
Fork Width 4"
Length 43"
Material Steel
Width 4"
Approval Drawing Required No
Assembled Depth 43"
Assembled Height 17"
Assembled Width 4"
Compatible Products S-2CB-62, S-2CB-118
Feature Simply Attachable To New Or Existing Units

Shipping Info:

Ship weight (kg) 85.95
Ship height (cm)22.86
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL S-2CB-42-FK Optional, 42 Inch Size, Long Forks
€845.23 /unit