VESTIL QPC-7280-DP-12PK Moving Pad, General Duty, Cotton, Pack of 12 | CE3ERF

VESTIL QPC-7280-DP-12PK Non-Woven Cotton Both Sides General Duty Quilted Moving Pad, 80 x 72 x 1 Inch, Blue, 12PK

Item: CE3ERF Model: QPC-7280-DP-12PK
In Stock

Get it by Tuesday, Sep 30

€180.27 /pkg. of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pad
Color Blue
Fabric Style Woven
Filler Material Recycled Cotton
Length 80"
Material Polystyrene
Pack Size 12
Stitching Single Seam Stitch
Style Standard
Thickness 1"
Width 72"
Approval Drawing Required No
Assembled Depth 80"
Assembled Height 1"
Assembled Width 72"
Feature Non Woven Cotton
Material Non Woven Cotton

Shipping Info:

Ship weight (kg) 27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialPkg. Qty.Price
VESTIL QPC-7280-DP-1PK Moving Pad, General Duty, Cotton | CE3ERG QPC-7280-DP-1PK-1€22.22
VESTIL QPC-7280-DP-4PK Moving Pad, General Duty, Cotton, Pack of 4 | CE3ERH QPC-7280-DP-4PK-4€61.47
VESTIL QPC-7280-UP-12PK All Weather Moving Pad, Polyester, Pack of 12 | CE3ERJ QPC-7280-UP-12PKPolyester12€231.08
VESTIL QPC-7280-UP-1PK All Weather Moving Pad, Polyester | CE3ERK QPC-7280-UP-1PKPolyester1€31.80
VESTIL QPC-7280-UP-4PK All Weather Moving Pad, Polyester, Pack of 4 | CE3ERL QPC-7280-UP-4PKPolyester4€97.48
VESTIL QPC-7280-VP-12PK Moving Pad, Heavy Duty, Polyester/Cotton, Pack of 12 | CE3ERM QPC-7280-VP-12PK-12€268.23
VESTIL QPC-7280-VP-1PK Moving Pad, Heavy Duty, Polyester/Cotton | CE3ERN QPC-7280-VP-1PK-1€29.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL QPC-7280-DP-12PK Non-Woven Cotton Both Sides General Duty Quilted Moving Pad, 80 x 72 x 1 Inch, Blue, 12PK
€180.27 /pack