VESTIL PMC-PM5-2748-SCL Pramac Mini Hand Pallet Truck with Scale, 27 x 48 Inch Size | CE3EMD

VESTIL PMC-PM5-2748-SCL Steel Pramac Mini Hand Pallet Truck with Scale 64 x 27 x 48 Inch 5000 lb Capacity, Green

Item: CE3EMD Model: PMC-PM5-2748-SCL
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pallet Truck
Caster Dia. 8"
Caster Material Polyurethane
Caster Width 2"
Color Green
Fork Center 13 1/2"
Fork Width 27"
Fully Welded Frame Yes
Handle Length 48"
Handle Material Steel
Load Capacity 5000 lbs.
Lowered Height 3 3/8"
Material Aluminum
Power Source Hand
Raised Height 8"
Width 27"
Approval Drawing Required No
Assembled Depth 64"
Assembled Height 48"
Assembled Width 27"
Color Family Green
Feature Compact Design Allows Maneuvering In Small Areas

Shipping Info:

Ship weight (kg) 141.3
Ship height (cm)121.92
Ship length (cm)162.56
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VESTIL PMC-PM5-1632 Pramac Mini Hand Pallet Truck, 16 Inch x 32 Inch Size | AG7XJG PMC-PM5-1632Steel€1,335.33
VESTIL PMC-PM5-2748 Pramac Hand Pallet Truck, 27 x 45 Inch Size | CE3EMB PMC-PM5-2748Steel€726.44
VESTIL PMC-PM5-2748-N Pramac Hand Pallet Truck, Nylon, 27 x 46 Inch Size | CE3EMC PMC-PM5-2748-NSteel€944.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PMC-PM5-2748-SCL Steel Pramac Mini Hand Pallet Truck with Scale 64 x 27 x 48 Inch 5000 lb Capacity, Green