VESTIL PM5-2748-6PKG Steel Pallet Truck, 61-11/16 x 27 x 48-5/8 Inch, 5500 lb Capacity, Red, Quantity 6

Item: AG7XHF Model: PM5-2748-6PKG
In Stock

Get it by Monday, Sep 29

€3,324.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pallet Jack
Caster Material Polyurethane
Color Red
Depth 61.688"
Fork Length 48"
Fork Width 27"
Fully Welded Frame Yes
Handle Length 49"
Handle Material Steel
Length 63"
Load Capacity 5500 lbs.
Lowered Height 2 7/8"
Material Steel
Overall Fork Width 27"
Power Source Hand
Raised Height 7 3/4"
Roller Dia. 2 7/8"
Roller Material Polyurethane
Roller Width 2 1/2"
Steer Caster Size 6 3/4"
Steering Caster Material Poly On Steel
Steering Caster Width 2"
Width 27"
Approval Drawing Required No
Assembled Depth 61 11/16"
Assembled Height 48 5/8"
Assembled Width 27"
Feature Ergonomic Design Requires Only Seventy Five (75) Pounds Of Pulling Force When Fully Loaded

Shipping Info:

Ship weight (kg) 513.45
Ship height (cm)71.12
Ship length (cm)223.52
Ship width (cm)71.12
HS code8427900000
Country of OriginCN

Product Variants

ProductModelColorFork LengthFrame MaterialFork WidthMaterialHandle MaterialBatteries IncludedHandle LengthPrice
VESTIL PM5-2036 Steel Full Featured Pallet Truck, 5500 Lb. Capacity, Red | AG7XGU PM5-2036----Steel---€604.59
VESTIL PM5-2048 Full Featured Pallet Truck, 61-11/16 Inch x 22 Inch x 49 Inch Size, 5500 Lb. Capacity, Red | AG7XGW PM5-2048----Steel---€553.65
VESTIL PM5-2048-6PKG Full Featured Pallet Truck, 61-11/16 Inch x 22 Inch x 49 Inch Size, 5500 Lb. Capacity, Red | AG7XGX PM5-2048-6PKG----Steel---€3,270.14
VESTIL PM5-2736 Pallet Truck, 49-1/2 Inch x 27 Inch x 48-1/2 Inch Size, 5500 Lb. Capacity, Red | AG7XHC PM5-2736----Steel---€632.10
VESTIL PM5-2748 Steel Pallet Truck, 61-11/16 Inch x 27 Inch x 48-5/8 Inch Size, 5500 Lb. Capacity, Red | AG7XHE PM5-2748----Steel---€564.26
VESTIL PM5-2748-FP Wheel Nose Pallet Truck With Foot Pedal 27 Inch x 48 Inch Size, 5500 Lb. Capacity, Red | AG7XHJ PM5-2748-FP----Steel---€671.30
VESTIL PM5-2748-N Steel Economic Pallet Truck With Nylon Wheel, 5500 Lb. Capacity, Red | AG7XHL PM5-2748-N----Steel---€623.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PM5-2748-6PKG Steel Pallet Truck, 61-11/16 x 27 x 48-5/8 Inch, 5500 lb Capacity, Red, Quantity 6
€3,324.24 /unit