VESTIL MSJ-20 Mechanical Screw Jack, 40000 Lb. Capacity | AG7WHK

VESTIL MSJ-20 Steel Mechanical Screw Jack 8-7/16 x 6-5/16 x 35-3/4 Inch, 40000 lb Capacity, Blue

Item: AG7WHK Model: MSJ-20
In Stock

Get it by Monday, Sep 29

€178.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Screw Jack
Base Length 4 22/25"
Base Width 4 22/25"
Capacity 40000 lbs.
Color Blue
Handle Removable
Handle Type Removable
Head Dia. 2.688"
Height 35 3/4"
Jack Mechanism Screw
Jack Power Type Manual
Length 8.437"
Load Capacity 40000 lbs.
Lowered Height 12 3/4"
Material Steel
Max. Jack Height 19.81"
Max. Travel Distance 7 1/4"
Min. Jack Height 12 3/4"
Overload Protection No
Raised Height 19.812"
Travel Length 7 1/4"
Width 6.312"
Approval Drawing Required No
Assembled Depth 8 7/16"
Assembled Height 35 3/4"
Assembled Width 6 5/16"
Base Width 4 7/8"
Carrying Handle Yes
Certification Indicator No
Contains Hazardous Material Or Is Aerosol No
Feature Mechanical Screw Jack Is For Loading Dock Equipment For Ideal Operation
Head Diameter 2 11/16"
Jack Maximum Height 19 13/16"
Jack Minimum Height 12 3/4"
Jack Power Type Manual
Jacking Mechanism Screw
Maximum Travel Distance 7 1/4"
Origin Criterion No
Overload Protection No

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)20.32
Ship length (cm)99.06
Ship width (cm)27.94
HS code7326908560
Country of OriginUS

Product Variants

ProductModelMaterialColorCapacityBase LengthPrice
VESTIL MSJ-10 Mechanical Screw Jack, 20000 Lb. Capacity | AG7WHJ MSJ-10Steel---€110.23
VESTIL MSJ-3 Mechanical Screw Jack, 6000 Lb. Capacity | AG7WHL MSJ-3Steel---€80.48
VESTIL MSJ-5 Mechanical Screw Jack, 10000 Lb. Capacity | AG7WHM MSJ-5Steel----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MSJ-20 Steel Mechanical Screw Jack 8-7/16 x 6-5/16 x 35-3/4 Inch, 40000 lb Capacity, Blue
€178.10 /unit