VESTIL MEZZ-200 Mezzanine Safety Gate, 42 Inch Rail Height | AG8CXH

VESTIL MEZZ-200 Steel Mezzanine Safety Gate 79-5/16 x 68-1/2 x 80-1/16 Inch, Yellow

Item: AG8CXH Model: MEZZ-200
In Stock

Get it by Monday, Sep 29

€884.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mezzanine Safety Gate
Attachment Type Lag Bolts
Bolt Hole Dia. (in.) 7/16"
Color Yellow
Depth 40 3/25"
Handrail Height 42.38"
Height 80.06"
Includes Hardware Installation
Inside Depth 40 3/25"
Inside Width 61 1/2"
Kickplate Height 4"
Material Steel
Max. Load Height 68"
Mid Rail Height 21"
Toe Board Height 4"
Tube Wall Thickness 2/25"
Tubing Size 1 1/2" x 1 1/2"
Usable Width 56"
Utilizing Pallet Length 48"
Utilizing Pallet Width 48"
Width 68 1/2"
Approval Drawing Required No
Assembled Depth 79 5/16"
Assembled Height 80 1/16"
Assembled Width 68 1/2"
Feature Access To Mezzanines With Safety First Concept

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)172.72
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MEZZ-200 Steel Mezzanine Safety Gate 79-5/16 x 68-1/2 x 80-1/16 Inch, Yellow
€884.51 /unit