VESTIL LSC-2448-SC Landscape Cart, Two Shelf, 300 Lb. Capacity, 48 x 24 Inch Size | AG7VYN

VESTIL LSC-2448-SC Steel Landscape Cart with Two Shelf 51 x 24 x 36 Inch 300 lb Capacity, Green

Item: AG7VYN Model: LSC-2448-SC
In Stock

Get it by Monday, Sep 29

€268.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wagon Truck
Color Green
Cubic Capacity 23.333 cu. ft.
Deck Height 33"
Deck Length 48"
Deck Width 24"
Depth 51"
Distance Between Shelf 1 & 2 22"
Handle Length 32 1/2"
Handle Material Steel
Handle Width 9 1/4"
Height 36"
Material Steel
Number Of Shelves 2
Number Of Wheels 4
Side Height 1 3/4"
Static Load Capacity 300 lbs.
Tire Construction Pneumatic
Tire Size 12 1/2" x 3 3/4"
Uniform Static Capacity 300 lbs.
Wheel Dia. 10"
Wheel Type Pneumatic
Wheel Width 3 1/2"
Approval Drawing Required No
Assembled Depth 51"
Assembled Height 36"
Assembled Width 24"
Color Family Green
Feature Cart Design Works Well With Outdoor Chores

Shipping Info:

Ship weight (kg) 54
Ship height (cm)27.94
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginCN

Product Variants

ProductModelMaterialPrice
VESTIL LSC-2448-4SD Landscape Cart With Fold Down Side, 1000 Lb. Capacity | AG7VYL LSC-2448-4SDSteel€241.82
VESTIL LSC-2448-PT Landscape Cart Platform, 500 Lb. Capacity,48 x 24 Inch Size | AG7VYM LSC-2448-PTSteel€183.44
VESTIL LSC-2448-TC Landscape Cart, Low Profile Tilt, 500 Lb. Capacity | AG7VYP LSC-2448-TCSteel€156.85
VESTIL LSC-3052-PCW Landscape Cart, With Plastic Crate | AG7VYQ LSC-3052-PCWPlastic, Steel€298.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LSC-2448-SC Steel Landscape Cart with Two Shelf 51 x 24 x 36 Inch 300 lb Capacity, Green
€268.23 /unit