VESTIL LM-EBNT-6-30 Wrap Machine Option, Approach Ramp, 36 Inch Size | AG7VTC

VESTIL LM-EBNT-6-30 Steel Economy Non Telescoping Lift Boom, 30 Inch Fork Pocket Center, 6000 lb Capacity, Blue/Yellow

Item: AG7VTC Model: LM-EBNT-6-30
In Stock

Get it by Monday, Sep 29

€1,432.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Non-Telescoping Forklift Boom
Boom Type Economy Boom , Non Telescoping
Capacity 6000 lbs.
Chain Length 36"
Color Blue
Compatible Fork Thickness 2 1/4"
Depth 81 3/4"
Extended Length 81 3/4"
Fork Pocket Center 30"
Fork Pocket Height 2 1/4"
Fork Pocket Size 7 1/4"
Fork Pocket Width 7 1/4"
Height 13.31"
Material Steel
Max. Hook Point 79"
Max. Length 81 3/4"
Min. Hook Point 36"
Number Of Hooks 2
Number Of Vertical Adjustment Positions 4
Restraint Length 36"
Safety Chains Yes
Single Hook Capacity At 36" 6000 lbs.
Single Hook Capacity At 48" 5000 lbs.
Single Hook Capacity At 60" 4500 lbs.
Single Hook Capacity At 72" 4000 lbs.
Single Hook Capacity At 79" 3500 lbs.
Width 38"
Approval Drawing Required No
Assembled Depth 81 3/4"
Assembled Height 13 5/16"
Assembled Width 38"
Feature Unique Design Converts Fork Trucks Into Overhead Lifting Cranes

Shipping Info:

Ship weight (kg) 140.4
Ship height (cm)30.48
Ship length (cm)215.9
Ship width (cm)96.52
HS code8428900290
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VESTIL LM-EBNT-4-11 Modular Style Stairway, 7 Steps, Top Step Height 48 Inch Size | AG7VRW LM-EBNT-4-11Steel€850.66
VESTIL LM-EBNT-4-24 Modular Style Stairway, Top Step Height 60 Inch Size | AG7VRX LM-EBNT-4-24Steel€876.02
VESTIL LM-EBNT-4-30 Modular Style Stairway, Top Step Height 72 Inch Size | AG7VRY LM-EBNT-4-30Steel€906.85
VESTIL LM-EBNT-4-36 Modular Style Stairway, 12 Steps, Top Step Height 84 Inch Size | AG7VRZ LM-EBNT-4-36Steel€933.34
VESTIL LM-EBNT-6-11 Modular Style Stairway, 13 Steps, Top Step Height 96 Inch Size | AG7VTA LM-EBNT-6-11Steel€1,349.14
VESTIL LM-EBNT-6-24 Wrap Machine Option, Approach Ramp, 99 Inch Size | AG7VTB LM-EBNT-6-24Steel€1,390.46
VESTIL LM-EBNT-6-36 Wrap Machine Option, Approach Ramp, 48 Inch Size | AG7VTD LM-EBNT-6-36Steel€1,473.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LM-EBNT-6-30 Steel Economy Non Telescoping Lift Boom, 30 Inch Fork Pocket Center, 6000 lb Capacity, Blue/Yellow
€1,432.98 /unit