VESTIL JIB-CB-18-B Optional Empty Jib, cb 18 Inch Base | AG7UQJ

VESTIL JIB-CB-18-B Optional Empty Jib, cb 18 Inch Base

Item: AG7UQJ Model: JIB-CB-18-BCross Ref: 33A759
In Stock

Get it by Monday, Sep 29

€923.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jib Crane Steel Base
Application Industrial Applications For Optimal Results
Base Height 18"
Color Blue
Height 18"
Length 42.187"
Material Steel
Used For Industrial Applications For Optimal Results
Width 42.187"
Approval Drawing Required No
Assembled Depth 42 3/16"
Assembled Height 20 11/16"
Assembled Width 42 3/16"
Compatible Products JIB-CB-25-8-10, JIB-CB-25-10-10, JIB-CB-50-8-10
Feature Additional Jib Crane Base Empty With Instructions For Proper Filling With Concrete

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)55.88
Ship length (cm)109.22
Ship width (cm)109.22
HS code8426300000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VESTIL JIB-CB-36-B Optional Empty Jib, CB 36 Inch Base | AG7UQM JIB-CB-36-BSteel€1,067.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL JIB-CB-18-B Optional Empty Jib, cb 18 Inch Base
€923.72 /unit