VESTIL IBC-TLT Tilting Cart, Intermediate Bulk Container | CE3EDA

VESTIL IBC-TLT Steel Intermediate Bulk Container Tilting Cart 53-3/8 x 35-13/16 Inch 4400 lb Capacity, Yellow

Item: CE3EDA Model: IBC-TLTCross Ref: 58RN11
In Stock

Get it by Monday, Sep 29

€872.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cart
Capacity 4400 lbs.
Color Yellow
Front Caster Dia. 5"
Front Caster Material Polyurethane
Front Caster Width 2"
Handle Height 35.81"
Height 35.81"
Length 53.38"
Lowered Height 12 3/4"
Material Aluminum
Max. Tilt Angle
Max. Travel Distance 3 3/4"
No. Of Caster 4
Operation Type Hand Operated
Platform Length 47 3/4"
Platform Width 40 1/2"
Power Source Manual
Raised Height 16 1/2"
Rear Caster Dia. 5"
Rear Caster Material Polyurethane
Rear Caster Width 2"
Usable Width 40 1/2"
Width 41.19"
Approval Drawing Required No
Assembled Depth 53 3/8"
Assembled Height 35 13/16"
Assembled Width 41 3/16"
Feature Ergonomic Handle For Upright Push Position

Shipping Info:

Ship weight (kg) 387
Ship height (cm)90.96
Ship length (cm)135.57
Ship width (cm)104.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL IBC-TLT Steel Intermediate Bulk Container Tilting Cart 53-3/8 x 35-13/16 Inch 4400 lb Capacity, Yellow
€872.88 /unit