VESTIL HDOS-2436-9 Hardwood Dolly, Solid Deck, 900 Lb. Capacity, 24 Inch x 36 Inch Size | AG7UAH

VESTIL HDOS-2436-9 Hardwood Solid Deck Dolly, 36 x 24 x 6-3/16 Inch, 900 lb Capacity

Item: AG7UAH Model: HDOS-2436-9
In Stock

Get it by Monday, Sep 29

€150.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Purpose Dolly
Capacity 900 lbs.
Caster Dia. 3"
Caster Material Hard Rubber
Caster Size 3" x 1 1/4"
Caster Type Swivel
Caster Width 1 1/4"
Color Tan
Deck Height 5 1/2"
Deck Length 36"
Deck Type Solid
Deck Width 24"
Depth 36"
Height 5 1/2"
Length 36"
Material Wood
Number Of Casters 4
Static Load Capacity 900 lbs.
Width 24"
Approval Drawing Required No
Assembled Depth 36"
Assembled Height 6 3/16"
Assembled Width 24"
Color Family Tan
Feature Oversize Dolly Length Is Great For Moving Large Items

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)17.78
Ship length (cm)93.98
Ship width (cm)63.5
HS code8716805090
Country of OriginUS

Product Variants

ProductModelAssemblyPrice
VESTIL HDOS-1624-12 Hardwood Dolly, Solid Deck, 1200 Lb. Capacity, 16 Inch x 24 Inch Size | AG7UAD HDOS-1624-12Assembly Required€113.48
VESTIL HDOS-1624-9 Hardwood Dolly, Solid Deck, 900 Lb. Capacity, 16 Inch x 24 Inch Size | AG7UAE HDOS-1624-9Assembly Required€105.99
VESTIL HDOS-1624-9-E Hardwood Dolly, Economy Solid, 900 Lb. Capacity, 16 Inch x 24 Inch Size | AG7UAF HDOS-1624-9-EAssembled€44.53
VESTIL HDOS-2436-12 Hardwood Dolly, Solid Deck, 1200 Lb. Capacity, 24 Inch x 36 Inch Size | AG7UAG HDOS-2436-12Assembly Required€156.94
VESTIL HDOS-2448-6SW Hardwood Dolly, Solid Deck, 1200 Lb. Capacity, 24 Inch x 48 Inch Size | AG7UAJ HDOS-2448-6SWAssembled€116.61
VESTIL HDOSC-1624-12 Carpeted Hardwood Dolly, 1200 Lb. Capacity, 16 Inch x 24 Inch Size | AG7UAK HDOSC-1624-12Assembled€137.73
VESTIL HDOSC-2436-12 Carpeted Hardwood Dolly, 1200 Lb. Capacity, 24 Inch x 36 Inch Size | AG7UAL HDOSC-2436-12Assembled€181.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDOS-2436-9 Hardwood Solid Deck Dolly, 36 x 24 x 6-3/16 Inch, 900 lb Capacity
€150.53 /unit