VESTIL HDOC-2448-12 Carpet End Hardwood Dolly, 1200 Lb. Capacity, 24 Inch x 48 Inch Size | AG7TZX

VESTIL HDOC-2448-12 Hardwood Carpet End Dolly, 48 x 24 x 7-1/2 Inch, 1200 lb Capacity

Item: AG7TZX Model: HDOC-2448-12
In Stock

Get it by Monday, Sep 29

€143.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Purpose Dolly
Capacity 1200 lbs.
Caster Material Polyurethane
Color Tan
Deck Height 7 1/2"
Deck Length 48"
Deck Width 24"
Depth 48"
Height 7 3/8"
Length 48"
Material Wood
Number Of Casters 6
Side Boards Size 3 1/2" x 24"
Approval Drawing Required No
Assembled Depth 48"
Assembled Height 7 1/2"
Assembled Width 24"
Color Family Tan
Feature Oversize Dolly Length Is Great For Moving Large Items

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)124.46
Ship width (cm)63.5
HS code8716805090
Country of OriginCN

Product Variants

ProductModelAssemblyPrice
VESTIL HDOC-1218-9 Carpet End Hardwood Dolly, 900 Lb. Capacity, 12 Inch x 18 Inch Size | AG7TZU HDOC-1218-9Assembled€41.21
VESTIL HDOC-1624-9 Carpet End Hardwood Dolly, 900 Lb. Capacity, 16 Inch x 24 Inch Size | AG7TZV HDOC-1624-9Assembled€42.32
VESTIL HDOC-1830-9 Carpet End Hardwood Dolly, 900 Lb. Capacity, 18 Inch x 30 Inch Size | AG7TZW HDOC-1830-9Assembled€57.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDOC-2448-12 Hardwood Carpet End Dolly, 48 x 24 x 7-1/2 Inch, 1200 lb Capacity
€143.09 /unit