VESTIL HDD-48-10-S-SSC Stainless Steel Stationary Hydraulic Drum Dumper, 48 Inch Dump Height, 1000 lb Capacity, Blue/Silver

Item: AG7TXJ Model: HDD-48-10-S-SSC
In Stock

Get it by Monday, Sep 29

€7,505.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drum Dumper
Capacity 1000 lbs.
Chute Reach 14"
Chute Size 24"
Cord Length 8 ft.
Cylinder Dia. 2 1/2"
Cylinder Length 18"
Depth 71 1/2"
Dispense Height 48"
Dump Angle 45°
Dump Height 48"
Frame Material Steel
Frequency 60 Hz
Hand Held Control Cord Length 8 ft.
Height 72"
Hp 3/4 hp
Length 71 1/2"
Level Height 72"
Lowered Height 72"
Material Steel
Max. Dump Height 48"
Motor Style 56 Frame
Phase 1
Power Source Electric Corded , Hydraulic
Raise Time 42 sec.
Raised Height 116"
Rotation Angle 135°
Rotation Height Clearance 116"
Voltage 115V
Width 36"
Approval Drawing Required No
Assembled Depth 71 1/2"
Assembled Height 72"
Assembled Width 36"
Color Family Blue, Silver
Feature Internal Pre Wired Heavy Duty Electric Motor Conveniently Dumps Drums

Shipping Info:

Ship weight (kg) 356.4
Ship height (cm)195.58
Ship length (cm)165.1
Ship width (cm)96.52
HS code8428900290
Country of OriginUS

Product Variants

ProductModelRotation HeightWeight CapacityHousing MaterialChute MaterialVertical LiftOverall HeightOverall WidthMaterialPrice
VESTIL HDD-36-10-S Drum Dumper, 36 Inch Height, 1000 Lb..cap | AF3PYD 8APP8 HDD-36-10-S96"1000 lbs.SteelSteel96"-36"Steel€4,503.74
VESTIL HDD-72-10-S Drum Dumper, 72 Inch Height, 1000 Lb. Capacity | AF3QGE 8AW49 HDD-72-10-S157"1000 lbs.SteelSteel157"-36"Steel€6,709.38
VESTIL HDD-60-7-S Drum Dumper, 60 Inch Height, 750 Lb. Capacity | AF4ANP 8NAP7 HDD-60-7-S-750 lbs.----36"Steel€4,832.55
VESTIL HDD-60-10-S Drum Dumper, 60 Inch Height, 1000 Lb. Capacity | AF4AQG 8NC97 HDD-60-10-S-1000 lbs.-----Steel€6,656.63
VESTIL HDD-72-7-S Drum Dumper, 72 Inch Height, 750 Lb. Capacity | AF4EAT 8TMK1 HDD-72-7-S-------Steel€6,273.54
VESTIL HDD-36-10-S-SSC Stationary Hydraulic Drum Dumper, Stainless Steel Chute, 1000 Lb. Capacity, 36 Inch Size | AG7TWY 33RX10 HDD-36-10-S-SSC96"1000 lbs.Stainless Steel, SteelStainless Steel96"60"36"Steel€7,118.41
VESTIL HDD-36-15-S Stationary Hydraulic Drum Dumper, 1500 Lb. Capacity, 36 Inch Size | AG7TXB 33RW97 HDD-36-15-S96"1500 lbs.SteelSteel96"60"36"Steel€6,330.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDD-48-10-S-SSC Stainless Steel Stationary Hydraulic Drum Dumper, 48 Inch Dump Height, 1000 lb Capacity, Blue/Silver
€7,505.51 /unit