VESTIL H-150-HD-BG Self Dumping Hopper, Heavy Duty, 1.5 cu. yd., 6000 Lb., Bubble Gum, Steel | CE3DUX

VESTIL H-150-HD-BG Steel Heavy Duty Low Profile Self Dumping Hopper, 1-1/2 Cubic Yard, 6000 lb Capacity, Bubble Gum

Item: CE3DUX Model: H-150-HD-BG
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Self-Dumping Hopper
Base Thickness 1/4"
Capacity 6000 lbs.
Color Bubble Gum Pink
Fork Pocket Center 21 5/8"
Fork Pocket Height 2"
Fork Pocket Length 22"
Fork Pocket Width 7"
Front Lip To Floor 26.938"
Height 38.688"
Length 56.562"
Material Aluminum
Volume 1.5 cu. yd.
Width 51"
Approval Drawing Required N
Assembled Depth 56 9/16"
Assembled Height 38 11/16"
Assembled Weight 502 lbs.
Assembled Width 51"
Certification Indicator D
Color Bubble Gum Pink
Ltl Freight LTL Loose
Origin Criterion B
Warranty 90 Days

Shipping Info:

Ship weight (kg) 227.25
Ship height (cm)98.27
Ship length (cm)143.67
Ship width (cm)129.54
Country of OriginUS

Product Variants

ProductModelColorAssemblyBatteries IncludedOverall HeightOverall LengthOverall WidthStackablePrice
VESTIL H-100-HD Self Dumping Hopper, Heavy Duty, Low Profile, 1 cu. yd., 6000 Lb., Blue, Steel | AG7TMQ H-100-HD-Assembled-----€1,315.13
VESTIL H-100-HD-GAL Self Dumping Hopper, Heavy Duty, Low Profile, 1 cu. yd., 6000 Lb., Galvanized, Steel | AG7TMR H-100-HD-GAL-Assembled------
RFQ
VESTIL H-100-HD-GRN-T Self Dumping Hopper, Heavy Duty, Low Profile, 1 cu. yd., 6000 Lb., Green, Steel | AG7TMT H-100-HD-GRN-T-Assembled------
RFQ
VESTIL H-100-HD-GY-SG Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Battleship Gray, Steel | AG7TMU H-100-HD-GY-SG-Assembled------
RFQ
VESTIL H-100-HD-ORG-C Self Dumping Hopper, Heavy Duty, Low Profile, 1 cu. yd., 6000 Lb., Orange, Steel | AG7TMV H-100-HD-ORG-C-Assembled------
RFQ
VESTIL H-100-HD-SR Self Dumping Hopper, Heavy Duty, Low Profile, 1 cu. yd., 6000 Lb., Red, Steel | AG7TMW H-100-HD-SR-Assembled-----€1,315.13
VESTIL H-100-HD-WHT Self Dumping Hopper, Heavy Duty, Low Profile, 1 cu. yd., 6000 Lb., White, Steel | AG7TMX H-100-HD-WHT-Assembled------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-150-HD-BG Steel Heavy Duty Low Profile Self Dumping Hopper, 1-1/2 Cubic Yard, 6000 lb Capacity, Bubble Gum