VESTIL FPU-TK-45-M-RD Magn. Thick Fork Tip Protector RED PR | CY7LCQ

VESTIL FPU-TK-45-M-RD Thick Polyurethane Magnetic Fork Tip Protector 5-5/8 x 3/4 Inch Fork Pocket, Red, 2PK

Item: CY7LCQ Model: FPU-TK-45-M-RD
In Stock

Get it by Monday, Sep 29

€227.69 /pkg. of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Approval Drawing Required No
Assembled Depth 7 1/4"
Assembled Height 2 3/4"
Assembled Width 8 13/16"
Attachment Method Magnetic
Certification Indicator A
Compatible Fork Thickness 3/4"
Contains Hazardous Material Or Is Aerosol No
Feature Quick Placement Over Fork End
Fork Extension Design Rounded Dome Shaped
Origin Criterion B
Usable Fork Length 6 31/45"
Usable Fork Width 1/2"
Weight Per Pair 7 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)22.38
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FPU-TK-45-M-RD Thick Polyurethane Magnetic Fork Tip Protector 5-5/8 x 3/4 Inch Fork Pocket, Red, 2PK
€227.69 /pack