VESTIL FHC-150 Foldaway Hand Truck, Aluminium, 150 Lb. Capacity | CE3DGW

VESTIL FHC-150 Aluminium Foldaway Hand Truck, 150 lb Capacity, Silver

Item: CE3DGW Model: FHC-150
In Stock

Get it by Monday, Sep 29

€80.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Truck
Caster Size 5" x 1.1"
Collapsible Yes
Color Silver
Depth 13 3/8"
Folded Height 29 3/4"
Folded Length 2"
Folded Width 15 1/8"
Height 39.38"
Length 13.38"
Load Capacity 2500 lbs.
Material Aluminum
Noseplate Depth 15 4/25"
Noseplate Thickness 0.13"
Number Of Casters 2
Use General Purpose
Width 16 3/25"
Approval Drawing Required No
Assembled Depth 13 3/8"
Assembled Height 39 3/8"
Assembled Width 16 1/8"
Feature Foldaway Design For Everyday All Purpose Use

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)100.01
Ship length (cm)33.97
Ship width (cm)40.96
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VESTIL FHC-175 Foldaway Hand Truck, Aluminium, 175 Lb. Capacity | CE3DGX FHC-175Aluminum€88.99
VESTIL FHC-275 Foldaway Hand Truck, Aluminium, 275 Lb. Capacity | CE3DGY FHC-275Aluminum€160.11
VESTIL FHC-400 Foldaway Hand Truck, Aluminium, 400 Lb. Capacity | CE3DGZ FHC-400Aluminum-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FHC-150 Aluminium Foldaway Hand Truck, 150 lb Capacity, Silver
€80.54 /unit