VESTIL FE-8-63-P Pin Style Fork Extension, 63 x 8 Inch Size | CE3DFJ

VESTIL FE-8-63-P Steel Pin Style Fork Extension, 8 x 63 Inch, 4000 lb Capacity, Yellow

Item: CE3DFJ Model: FE-8-63-P
In Stock

Get it by Monday, Sep 29

€608.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fork Extension
Capacity 4000 lbs.
Color Yellow
Depth 40 3/25"
For Fork Thickness 2 1/2"
For Fork Width 8 1/2"
Fork Extension Design Pin Style
Fork Length 63"
Fork Width 8"
Height 2.31"
Length 63"
Material Polystyrene
Material Thickness 0.31"
Mount Type Pin Style
Width 11"
Approval Drawing Required No
Assembled Depth 67 5/8"
Assembled Height 2 5/16"
Assembled Width 11"
Feature Provides The Needed Extra Length When Standard Forks Can't Reach Product

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)5.87
Ship length (cm)171.77
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelColorExtension LengthMaterialPrice
VESTIL FE-4-108-P-RS Pin Style Fork Extension, Rear Spacer, 108 x 4 Inch Size | CE3DDG FE-4-108-P-RSYellow-Steel-
RFQ
VESTIL FE-4-120-P-RS Pin Style Fork Extension, Rear Spacer, 120 x 4 Inch Size | CE3DDH FE-4-120-P-RSYellow-Steel-
RFQ
VESTIL FE-4-42 Fork Extension, Standard Pair, 42 Inch Length | CE3DDJ FE-4-42--Steel€292.64
VESTIL FE-4-48-RS Fork Extension, Standard, 48 x 4 Inch Size, Rear Spacer | CE3DDK FE-4-48-RSYellow-Steel-
RFQ
VESTIL FE-4-54-RS Fork Extension, Standard, 54 x 4 Inch Size, Rear Spacer | CE3DDL FE-4-54-RSYellow-Steel-
RFQ
VESTIL FE-4-63-RS Fork Extension, Standard, 63 x 4 Inch Size, Rear Spacer | CE3DDM FE-4-63-RSYellow-Steel-
RFQ
VESTIL FE-4-66-RS Fork Extension, Standard, 66 x 4 Inch Size, Rear Spacer | CE3DDN FE-4-66-RSYellow-Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-8-63-P Steel Pin Style Fork Extension, 8 x 63 Inch, 4000 lb Capacity, Yellow
€608.74 /unit