VESTIL FE-7-96-P Pin Style Fork Extension, 96 x 7 Inch Size | CE3DFD

VESTIL FE-7-96-P Steel Pin Style Fork Extension, 7 x 96 Inch, 4000 lb Capacity, Yellow

Item: CE3DFD Model: FE-7-96-P
In Stock

Get it by Monday, Sep 29

€744.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fork Extension
Capacity 4000 lbs.
Color Yellow
Depth 100 5/8"
For Fork Thickness 2 1/2"
For Fork Width 7 1/2"
Fork Extension Design Pin Style
Fork Length 96"
Height 2.31"
Length 96"
Material Aluminum
Material Thickness 0.31"
Mount Type Pin Style
Width 9 1/2"
Approval Drawing Required No
Assembled Depth 100 5/8"
Assembled Height 2 5/16"
Assembled Width 9 1/2"
Feature Provides The Needed Extra Length When Standard Forks Can't Reach Product

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)5.87
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelColorExtension LengthMaterialPrice
VESTIL FE-4-108-P-RS Pin Style Fork Extension, Rear Spacer, 108 x 4 Inch Size | CE3DDG FE-4-108-P-RSYellow-Steel-
RFQ
VESTIL FE-4-120-P-RS Pin Style Fork Extension, Rear Spacer, 120 x 4 Inch Size | CE3DDH FE-4-120-P-RSYellow-Steel-
RFQ
VESTIL FE-4-42 Fork Extension, Standard Pair, 42 Inch Length | CE3DDJ FE-4-42--Steel€292.64
VESTIL FE-4-48-RS Fork Extension, Standard, 48 x 4 Inch Size, Rear Spacer | CE3DDK FE-4-48-RSYellow-Steel-
RFQ
VESTIL FE-4-54-RS Fork Extension, Standard, 54 x 4 Inch Size, Rear Spacer | CE3DDL FE-4-54-RSYellow-Steel-
RFQ
VESTIL FE-4-63-RS Fork Extension, Standard, 63 x 4 Inch Size, Rear Spacer | CE3DDM FE-4-63-RSYellow-Steel-
RFQ
VESTIL FE-4-66-RS Fork Extension, Standard, 66 x 4 Inch Size, Rear Spacer | CE3DDN FE-4-66-RSYellow-Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-7-96-P Steel Pin Style Fork Extension, 7 x 96 Inch, 4000 lb Capacity, Yellow
€744.47 /unit