VESTIL FE-5-63 Fork Extension, Standard Pair, 63 Inch Length x 5 Inch Width | AG7RXZ

VESTIL FE-5-63 Steel Fork Extension, 5 x 63 Inch, 4000 lb Capacity, Yellow

Item: AG7RXZ Model: FE-5-63Cross Ref: 44RC87
In Stock

Get it by Monday, Sep 29

€419.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fork Extension
Capacity 4000 lbs.
Color Yellow
Compatible Fork Height 2"
Compatible Fork Width - Minimum 5"
Depth 40 3/25"
Extension Length 66 1/8"
For Fork Thickness 2"
For Fork Width 5 1/2"
Fork Extension Design Standard Loop
Fork Length 63"
Fork Width 5"
Height 2.312"
Length 66 1/8"
Material Steel
Material Thickness 0.31"
Max. Fork Width 5 1/2"
Mount Type Loop Style
Mounting Loop Style
Width 7 3/8"
Approval Drawing Required No
Assembled Depth 66 1/8"
Assembled Height 2 5/16"
Assembled Width 7 3/8"
Feature Provides The Needed Extra Length When Standard Forks Can't Reach Product

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)7.62
Ship length (cm)170.18
Ship width (cm)20.32
HS code8428900290
Country of OriginUS

Product Variants

ProductModelColorMaterialCapacityOverall HeightOverall LengthOverall WidthPrice
VESTIL FE-4-108-P Fork Extension, Pin Style, 111 Inch Length x 4 Inch Width | AG7RWH FE-4-108-P-Steel----€669.20
VESTIL FE-4-120-P Fork Extension, Pin Style, 120 Inch Length x 4 Inch Width | AG7RWJ FE-4-120-P-Steel----€686.24
VESTIL FE-4-48 Fork Extension, Standard Pair, 48 Inch Length x 4 Inch Width | AG7RWK FE-4-48-Steel----€302.25
VESTIL FE-4-48-P Fork Extension, Pin Style, 48 Inch Length x 4 Inch Width | AG7RWL FE-4-48-P-Steel----€378.61
VESTIL FE-4-54 Fork Extension, Standard Pair, 54 Inch Length x 4 Inch Width | AG7RWM FE-4-54-Steel----€312.83
VESTIL FE-4-54-BK Fork Extension, Black Pair, 54 Inch Length x 4 Inch Width | AG7RWN FE-4-54-BK-Steel----€312.83
VESTIL FE-4-54-P Fork Extension, Pin Style, 54 Inch Length x 4 Inch Width | AG7RWP FE-4-54-P-Steel----€391.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-5-63 Steel Fork Extension, 5 x 63 Inch, 4000 lb Capacity, Yellow
€419.94 /unit