VESTIL FE-4-63-R-EACH Round Fork Extension, Single 63 Inch Length x 4 Inch Width | AG7RWY

VESTIL FE-4-63-R-EACH Steel Round Fork Extension, 4 x 63 Inch, 4000 lb Capacity, Yellow

Item: AG7RWY Model: FE-4-63-R-EACH
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Fork Extension
Capacity 4000 lbs.
Color Yellow
Depth 40 3/25"
For Fork Thickness 2"
For Fork Width 4 1/2"
Fork Extension Design Standard Loop
Fork Length 63"
Fork Width 4"
Height 4.531"
Length 66 1/8"
Material Steel
Material Thickness 0.31"
Mount Type Loop Style
Mounting Loop Style
Width 5 1/8"
Approval Drawing Required N
Assembled Depth 66 1/8"
Assembled Height 4 9/16"
Assembled Weight 49 lbs.
Assembled Width 6 3/8"
Certification Indicator D
Ltl Freight Parcel
Origin Criterion B
Warranty 90 Days

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)7.62
Ship length (cm)170.18
Ship width (cm)17.78
HS code8428900290
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL FE-4-54-R-EACH Round Fork Extension, Single 54 Inch Length x 4 Inch Width | AG7RWR FE-4-54-R-EACHYellowSteel-
RFQ
VESTIL FE-5-54-R-EACH Round Fork Extension, Single 54 Inch Length x 5 Inch Width | AG7RXX FE-5-54-R-EACHYellowSteel-
RFQ
VESTIL FE-5-63-R-EACH Round Fork Extension, Single 63 Inch Length x 5 Inch Width | AG7RYD FE-5-63-R-EACHYellowSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-4-63-R-EACH Steel Round Fork Extension, 4 x 63 Inch, 4000 lb Capacity, Yellow