VESTIL ERG-3660-H Hand Crank Hydraulic Adjustable Work Table, 36 x 60 Inch Size | AG7RQY

VESTIL ERG-3660-H Steel Hand Crank Adjustable Work Table, 36 x 60 Inch, 500 lb Capacity, Blue

Item: AG7RQY Model: ERG-3660-H
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Ergonomic Workbench
Capacity 500 lbs.
Color Blue
Depth 60"
Height 30"
Lowered Height 30"
Material Steel
Platform Length 60"
Power Source Manual
Raised Height 46"
Width 36"
Approval Drawing Required N
Assembled Depth 60"
Assembled Height 30"
Assembled Weight 715 lbs.
Assembled Width 36"
Certification Indicator D
Ltl Freight LTL Palletized
Origin Criterion B
Warranty 90 Days

Shipping Info:

Ship weight (kg) 321.75
Ship height (cm)76.2
Ship length (cm)152.4
Ship width (cm)91.44
HS code8428900290
Country of OriginUS

Product Variants

ProductModelColorAssemblyBatteries IncludedPrice
VESTIL ERG-3048-EH Electric Hydraulic Adjustable Work Table, 30 x 48 Inch Size | AG7RQQ ERG-3048-EHBlueAssembledNo-
RFQ
VESTIL ERG-3048-H Hand Crank Hydraulic Adjustable Work Table, 30 x 48 Inch Size | AG7RQR ERG-3048-HBlueAssembledNo-
RFQ
VESTIL ERG-3048-M Hand Crank Mechanical Adjustable Work Table, 30 x 48 Inch Size | AG7RQT ERG-3048-MBlueAssembledNo-
RFQ
VESTIL ERG-3060-EH Electric Hydraulic Adjustable Work Table, 30 x 60 Inch Size | AG7RQU ERG-3060-EHBlueAssembledNo-
RFQ
VESTIL ERG-3060-H Hand Crank Hydraulic Adjustable Work Table, 30 x 60 Inch Size | AG7RQV ERG-3060-HBlueAssembledNo-
RFQ
VESTIL ERG-3060-M Hand Crank Mechanical Adjustable Work Table, 30 x 60 Inch Size | AG7RQW ERG-3060-MBlueAssembledNo-
RFQ
VESTIL ERG-3660-EH Electric Hydraulic Adjustable Work Table, 36 x 60 Inch Size | AG7RQX ERG-3660-EHBlueAssembledNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ERG-3660-H Steel Hand Crank Adjustable Work Table, 36 x 60 Inch, 500 lb Capacity, Blue