VESTIL DCC-2896-10 Heavy Duty Cradle Cart, 10000 Lb. Capacity, 99 Inch x 31.5 Inch Size | AG7QJD

VESTIL DCC-2896-10 Steel Heavy Duty Cradle 99-1/16 x 31-1/2 x 32-3/8 Inch 10000 lb Capacity, Blue

Item: AG7QJD Model: DCC-2896-10
In Stock

Get it by Monday, Sep 29

€1,495.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bar and Pipe Cradle Truck
Capacity 10000 lbs.
Caster Dia. 8"
Caster Width 3"
Color Blue
Cradle Length 84"
Cradle Width 27"
Front Wheel Dia. 8"
Front Wheel Material Phenolic
Height 32 3/8"
Length 99.062"
Material Steel
Number Of Casters 4
Number Of Wheels 4
Rear Wheel Dia. 8"
Rear Wheel Material Steel
Wheel Width 3"
Width 31 1/2"
Approval Drawing Required No
Assembled Depth 99 1/16"
Assembled Height 32 3/8"
Assembled Width 31 1/2"
Feature Move And Store Pipe, Channel, Bar Stock, Barrels, Or Drums

Shipping Info:

Ship weight (kg) 247.5
Ship height (cm)88.9
Ship length (cm)254
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelMPNPrice
VESTIL DCC-28120-10 Heavy Duty Cradle Cart, 10000 Lb. Capacity, 123 Inch x 31.5 Inch Size | AG7QJA DCC-28120-10DCC-28120-10€1,658.93
VESTIL DCC-2860-10 Heavy Duty Cradle Cart, 10000 Lb. Capacity, 63 Inch x 31.5 Inch Size | AG7QJB DCC-2860-10DCC-2860-10€1,222.94
VESTIL DCC-2860-4 Heavy Duty Cradle Cart, 4000 Lb. Capacity, 60 Inch x 31.5 Inch Size | AG7QJC DCC-2860-4DCC-2860-4€921.72
VESTIL DCC-2896-4 Heavy Duty Cradle Cart, 4000 Lb. Capacity, 96 Inch x 31.5 Inch Size | AG7QJE DCC-2896-4DCC-2896-4€1,093.53
VESTIL DCC-80 Heavy Duty Cradle Cart, 4000 Lb. Capacity, 29 Inch x 29 Inch Size | AG7QJF DCC-80DCC-80€480.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCC-2896-10 Steel Heavy Duty Cradle 99-1/16 x 31-1/2 x 32-3/8 Inch 10000 lb Capacity, Blue
€1,495.50 /unit