VESTIL D-300-LD-BL-S Self Dumping Hopper, Light Duty, 3 cu. yd., 2000 Lb., Sky Blue, Steel | CE3CCY

VESTIL D-300-LD-BL-S Steel Light Duty Self Dumping Hopper, 3 Cubic Yard, 2000 lb Capacity, Sky Blue

Item: CE3CCY Model: D-300-LD-BL-S
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

Item Self-Dumping Hopper
Cable Length 48"
Color Sky Blue
Fork Pocket Center 28"
Fork Pocket Height 2 1/2"
Fork Pocket Width 7 1/2"
Height 51.81"
Length 68.63"
Material Polystyrene
Width 81 3/4"
Approval Drawing Required N
Assembled Depth 68 5/8"
Assembled Height 51 13/16"
Assembled Weight 922 lbs.
Assembled Width 81 3/4"
Certification Indicator D
Ltl Freight LTL Loose
Origin Criterion B
Warranty 90 Days

Shipping Info:

Ship weight (kg) 414.9
Ship height (cm)131.6
Ship length (cm)174.31
Country of OriginUS

Product Variants

ProductModelColorAssemblyBatteries IncludedStackableOverall HeightOverall LengthOverall WidthPrice
VESTIL D-100-LD Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Blue, Steel | AG7PVL D-100-LD-Assembled-----€971.54
VESTIL D-100-LD-GRN-T Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Green, Steel | AG7PVN D-100-LD-GRN-T-Assembled------
RFQ
VESTIL D-100-LD-GY-SG Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Battleship Gray, Steel | AG7PVP D-100-LD-GY-SG-Assembled------
RFQ
VESTIL D-100-LD-ORG-C Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Orange, Steel | AG7PVQ D-100-LD-ORG-C-Assembled------
RFQ
VESTIL D-100-LD-SR Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Soda Red, Steel | AG7PVR D-100-LD-SR-Assembled-----€971.54
VESTIL D-100-LD-WHT Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., White, Steel | AG7PVT D-100-LD-WHT-Assembled-----€971.54
VESTIL D-100-LD-YEL Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Yellow, Steel | AG7PVU D-100-LD-YEL-Assembled-----€971.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-300-LD-BL-S Steel Light Duty Self Dumping Hopper, 3 Cubic Yard, 2000 lb Capacity, Sky Blue